lcl300mrspx

PHILIPS LIGHTING 3-3/4 inch Lytepoints Remodeler MR16 Silent Pack

In Stock
Price $44.78 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:912400468471

Description

LytePoints low-voltage and line-voltage luminaries represent the ultimate in small aperture downlighting. They are designed to deliver superior erformance, maximum versatility and fast, easy installation. A diverse selection of trims and finishes combined with universal frame-in kits, with magnetic or electronic transformers, offer the perfect lighting solution for virtually every application. From fully adjustable accent lights to wet location and decorative luminaries, LytePoints provides the tools to help you realize the full potential of your design.

Specifications

Brand Name Lightolier Sub Brand LytePoints
Item Name 4 in Non-IC Frame-In Kit with Magnetic Transformer Type Low Voltage, Remodel
Voltage Rating 12 V Input, 120 V Output Ceiling Opening 3-3/4 in
Lamp Type MR16 Housing Material Aluminum

Packages

1 - UNIT = (1) 6 - UNIT = 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok