Abbotsford
lcl302esx

PHILIPS LIGHTING 120V 3-3/4 inch Aperture Lytepoints Line Voltage ES16 ESD16 Recessed Downlight Standard Frame-In-Kit (Non-IC)

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:302ESX

Description

Specially designed to offer a full range of lighting performance when buried in insulation. Accepts most 2000 series trims. Rugged mounting system with 13 heavy-guage mounting bars that extend 27. Integral cable clamps.

Specifications

Brand Name Philips Lighting Item Name 4 in Housing
Type Non-IC Voltage Rating 120 V
Lamp Type Incandescent (Lamp Included) Housing Material Steel
Lamp Wattage 50 W Number of Lamps 1
Diameter 98 mm Width 244 mm
Depth 635 mm For Use With Pot Light
UPC 784197435219

Packages

1 - UNIT - 1 6 - UNIT = 6 100 - SS - 100 240 - SKID - 240
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok