Abbotsford
lcl302mrex

PHILIPS LIGHTING 3-3/4 inch 12V MR16 Lytepoints Low Voltage Standard Frame-In Kit (Non-IC)

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:302MREX

Description

Specially designed to offer a full range of lighting performance when buried in insulation. Accepts most 2000 series trims. Rugged mounting system with 13 heavy-guage mounting bars that extend 27. Integral cable clamps.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 3-3/4 in Pot Light Housing with Electronic Transformer Type Non-IC, Direct Light Outlet, Symmetric
Color Matte Mounting Type Recessed
Includes Control Unit Application For Downlighting
UPC 784197435226

Packages

1 - UNIT - 1 576 - SKID - 576
This website uses cookies to ensure you get the best experience on our website. Read more
Ok