Abbotsford
lcl302mrspx

PHILIPS LIGHTING 3-3/4 inch Lytecaster Recessed Downlighting Silent Pack Non-IC Frame-In Kit

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:302MRSPX

Description

The new Silent Pack products offer an encapsulated transformer which allows for a noise-free environment and includes a 10 year guarantee on the components such as the transformer and socket. The design of the remodeler allows for an easier and faster installation. The non-isolated frame-in kit will have similar features to the V-Frame and the insulated ceiling frame-in kit available in this phase, is the Airseal version.

Specifications

Brand Name Lightolier Sub Brand Silent Pack
Item Name Frame-In Kit Type Non-IC
Voltage Rating 12 V Lamp Type MR16 Incandescent (Lamp Included)
Housing Material Steel Lamp Wattage 50 W
Number of Lamps 1 Diameter 98 mm
Height 6 in Width 244 mm
Depth 635 mm Color Gray
Includes Control Unit Application Indoor Commercial - Recessed Downlights
UPC 662057037141

Packages

1 - UNIT - 1 6 - UNIT = 6 162 - SKID - 162
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok