Abbotsford
lcl303mre

PHILIPS LIGHTING 3-3/4 inch 12V MR16 LytePoints Low Voltage Ultra Shallow Electronic Remodeler (Non-IC)

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:303MRE

Description

Clearance required: 3-1/4”. Integral electronic transformer (37W max.). Thermally protected. Swivel junction box for low plenum spaces. Snap-off junction box covers.

Specifications

Brand Name Lightolier Sub Brand LytePoints
Item Name Frame-In Kit Type Non-IC
Voltage Rating 12 V Ceiling Opening 3-3/4 in
Lamp Type Halogen (Lamp Included) Housing Material Steel
Lamp Wattage 50 W Number of Lamps 1
Diameter 89 mm Height 25 mm
Width 10.500 in Depth 25 mm
Includes Control Unit Application Indoor Commercial - Recessed Downlights
UPC 784197316341

Packages

1 - UNIT - 1 420 - SKID - 420
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok