Abbotsford
lclcr8r23935uw

PHILIPS LIGHTING 8 inch 120/277V 3500K 2500LM Commercial Retrofit Downlight, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:CR8R23935UW

Description

pEliminate the need for ordering different products and determining different lumen/light level for different ceiling heights with the new Commercial Retrofit Downlight with selectable lumen output switch. Flexible and strong spring clips allows for easy installation into a wide range of existing downlight frames and ceiling openings. Combine that with a large flange that allows retrofit capabilities into a variety of commercial recessed cans and you have the optimal solution for new or existing projects./pstrongBenefits/strongulliAdjustable lumen output switch = great for varying ceiling heights and different light level needsSimplified installation, perfect for CFL retrofits or new construction applicationsGlare-reducing lens provides soft uniform light/li/ulstrongFeatures/strongulliAdjustable lumen output switch allows you to make choices while you install or afterwardSturdy metal clips provide a solid fit and easy installationOut-of-the-box pre-wired with flexible metal conduit and easy-twist quick connectorUniversal voltage 120-277V50,000 hour rated life (L70)/li/ulstrongApplications/strongulliHospitals and Care CentersHospitalityRetailMulti-family developments and Assisted Living facilities/li/ul

Specifications

Brand Name Lightolier Sub Brand LIGHTOLIER
Item Name LED Retrofit Downlight Type Commercial IC
Voltage Rating 120 - 277 V Fixture Wattage 13 W
Lamp Type LED Ceiling Opening 8 in
Housing Material Aluminum Series CR4R
Amperage Rating 108 mA Mounting Type Ceiling/Wall
Dimensions 5.91 in dia x 3.41 in H Light Output 2500 lm
Standards cULus Listed, Energy Star Certified, RoHS Compliant Application For Retail Store, Residential and Office Application
Recessed Trim Type 8 in Round Baffle Average Life 50000 hr
Light Color White Color Temperature 3500 K
Color Rendering Index (CRI) 90 Lumens 2500 lm
Housing Finish White Special Features -20 to 40 °C Operating Temperature, >0.9 Power Factor, 60 Hz Input Frequency
UPC 190096017713

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok