Abbotsford
lcll3ane1

PHILIPS LIGHTING 3 inch 120V AirSeal IC, New Construction Nail Frame-in Kit

Price $86.36 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:L3ANE1

Description

LIGHTOLIER® LyteCaster L3R-series AirSeal IC, new construction frame-in-kit with nail mount, ELV/triac dimming. For use with 3 inch square wall wash down light.

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name 3 in Frame-In Kit Type AirSeal IC
Voltage Rating 120 V Lamp Type LED
Special Features Nail Mount Application For 3 in Square Wall Wash Downlight
UPC 662057999333

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok