Abbotsford
lcll6rae1va

PHILIPS LIGHTING 6 inch 120V LyteCaster LED AirSeal IC, New Construction Frame-in Kit with Nails

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:L6RAE1VA

Description

LIGHTOLIER® LyteCaster L6R-series AirSeal IC, new construction frame-in-kit with nail mount, ELV/triac dimming.

Specifications

Brand Name Lightolier Sub Brand LIGHTOLIER
Item Name Frame-In Kit Specifications 120 V, 150 lm, Recessed Mounting
Dimensions 6 in For Use With LyteCaster L4R-series AirSeal IC LED Downlights
Application Downlight Core/Performance UPC 662057994062

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok