Abbotsford
stnvdl4rtrimbk

STANPRO 68032 4-inch VIVIO Downlight Magnetic Trim, Black

Price $3.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68032

Description

This black trim is compatible with Stanpro's VIVIO 4" LED downlight to provide your space with a modern look!

Specifications

Brand Name Stanpro Sub Brand Versa
Item Name Downlight Magnetic Trim Type Round
Size 4 in Material Metal
Color/Finish Black For Use With 68031 4 in LED Downlight
UPC 069549013667

Packages

1 - UNIT - 1 96 - UNIT - 96
This website uses cookies to ensure you get the best experience on our website. Read more
Ok