Abbotsford
ykl7b2wtoru

ACUITY 6 inch 7B2 Series Baffle Narrow Flange Full Reflector Trim, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:182HMG

Description

The adjustable gimbal trim provides flexibility and versatility for accent lighting. It is ideal for hopitality, retail, residential and apartment interior spaces, such as slope ceilings, grazing textured surfaces, and highlighting artowrk or other architectural features. For use with housings L7X, L7XR, LC6, L7XF and L7XFR.

Specifications

Brand Name Lithonia Lighting Item Name Trim
Type Trim Material Aluminum
Color White Finish Gloss
Mounting Type Recessed Dimensions 17.3 in L x 16-1/2 in W x 10.7 in H
For Use With Compact Fluorescent, Incandescent Lamps Standards cUL Listed, IC Certified
Application Residential UPC 745976880842

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok