Abbotsford
ykll5rr6

ACUITY 5 inch L5R Series Incandescent Remodel Housing

Price $18.04 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:122H7R

Description

Recessed incandescent housing for 2x8 remodel construction. Approved for direct burial in insulation and all ceiling and wiring types.L5R: Air-tight aluminum housing with heavy-gauge galvanized steel raceway arm. Remodel clips for installation in existing plaster, sheet rock or mechanical ceilings. Galvanized steel junction box with three built-in ROMEX® clamps and ground wire. Not suitable for pulling wires. Rated for 90°C. Socket clips to trim to ensure proper and consistent lamp position.Trim retention (clips): Retaining clips riveted to top of reflector hold trim inside housing.Trim retention (TOR): Two side-mounted torsion springs on the trim and two receiving brackets in the can, ensure a consistently tight fit with the ceiling. Suitable for ceilings up to 1-1/2" thick. UL Listed to U.S. and Canadian safety standards.

Specifications

Brand Name Lithonia Lighting Item Name 5 in IC Housing
Type Remodel Voltage Rating 120 V
Ceiling Opening 5-5/8 in Lamp Type Incandescent
Housing Material Aluminum, Galvanized Steel Raceway Arm Series L5R
Mounting Type Recessed Diameter 156 mm
Height 191 mm Width 292 mm
Standards cULus Listed Application For Damp Locations
UPC 745973345276

Packages

1 - UNIT - 1 96 - SKID - 96
Substitutes to this product
Inventory
Unavailable for order
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok