Abbotsford
ykll7xprr6

ACUITY 6 inch Lithonia Lighting IC Shallow Incandescent Remodel Housing, Silver

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:122H7K

Description

Intended use: Recessed housing rated IC or Non-IC. For remodel construction only. Approved for factory assembled wiring only. Approved for direct burial in insulation. Construction: Air-tight standard. Tested to meet current energy codes. Aluminum housing with three remodel clips for installation in existing plaster, sheet rock or mechanical ceilings. Heavy-gauge galvanized steel raceway arm. Galvanized steel junction box with four built in romex clamps; five ½” knockouts with slots for pryout. Not suitable for pulling wires. Maximum 4 (2in 2out) No 12 AWG conductors. Rated for 90° C. Ground wire provided. Removable J-box door for easy access. Trim retention (clips): Retaining clips riveted to top of reflector hold trim inside housing. Trim retention (TOR): Two-side mounted torsion springs on the trim and 2 receiving brackets in the can ensure a consistently tight fit with the ceiling. Electrical: Durable medium base porcelain socket with nickel plated copper alloy screw shell and contact. Socket clips to top of housing to prevent paint overspray in socket screw shell. Thermal protection provided against improper lamp usage. 120 volt only. Installation: Air-tight housing suitable for air-tight installations. Refer to energy codes for proper installations. 2 x 6 existing ceiling or T-bar ceiling panel installation. Clip adjustment on housing (up to 1-¼”) allows for flush mounting with ceiling face. Socket attaches to reflector to ensure proper and consistent lamp position. Listings: UL Listed to US and Canadian safety standards. Damp location listing

Specifications

Brand Name Acuity Brands Item Name 6 in Pot Light Housing
Type Remodel, Shallow, IC Color Gray, Matte
UPC 745973344965

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok