Abbotsford
ykll7xrr6

ACUITY 6 inch Lithonia Lighting IC/Non-IC Incandescent Remodel Housing, Silver

Price $27.15 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:122H7H
Documents Documents

Description

Recessed incandescent housings for 2x8 new construction. Approved for direct burial in insulation and all ceiling and wiring types.ConstructionL7X: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position.Trim retention (clips): Retaining clips riveted to top of reflector hold trim inside housing.Trim retention (TOR): Two side-mounted torsion springs on the trim and two receiving brackets in the can, ensure a consistently tight fit with the ceiling.Suitable for ceilings up to 1-1/2" thick.

Specifications

Brand Name Lithonia Lighting Item Name 6 in Round Trim IC/Non-IC Housing
Type Remodel Voltage Rating 120 V
Ceiling Opening 6-7/8 in Lamp Type Incandescent
Housing Material Aluminum, Galvanized Steel Raceway Arm Series L7XR
Mounting Type Recessed Diameter 184 mm
Height 190 mm Width 311 mm
Standards cULus Listed Application For Damp Locations
UPC 745973789704

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok