Abbotsford
yklli6

ACUITY 6 inch IC High Wattage, Sloped Ceiling New Construction Housing

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:941400

Description

Intended use: Recessed housing rated IC. Approved for all ceiling and wiring types. Approved for direct burial in insulation. Construction: Pre-painted steel housing. Galvanized bar hangers span up to 24” o.c. and feature built in nailer and T-bar clips. Galvanized steel junction box with four built in romex clamps; six ¾” knockouts with slots for pryout. Rated for through branch wiring. Maximum 8 (4in 4out) No 12 AWG conductors. Rated for 90° C. Ground wire provided. Removable J-box doors for easy access. Electrical system: Durable medium base porcelain socket with nickel plated copper alloy screw shell and contact. Thermal protection provided against improper insulation use. 120 volt . Poke - home connectors standard. Installation: 2 x 8 wood joist or T-bar installation. Expandable bar hangers allow for off center mounting in wood joist or T-bar ceilings. Length of 25-1/4” maximum 13-1/4” minimum or cut to fit 10-1/2” on center joist construction. Socket clips to reflector to ensure proper and consistent lamp position. Maximum ceiling thickness is 1-1/2”. LISTING U.L. Listed to U.S. and Canadian standards. Damp location listed

Specifications

Brand Name Acuity Brands Item Name 6 in Pot Light Housing
Type Super Construction, IC Color Gray, Matte

Packages

1 - UNIT - 1 45 - SKID - 45
This website uses cookies to ensure you get the best experience on our website. Read more
Ok