Abbotsford
ykl6sb1

ACUITY 6 inch Lithonia Lighting Sloped Ceiling Baffled, Narrow Flange, Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:941534

Description

Intended use: For use with frame-in LP6, LP6F and housings LI6 and LI6F. Construction: Aluminum white polyester powder coat painted. One piece reflector. White integral flange as standard. Engineering grade thermoplastic injection molded baffle in black or white. Adjustable socket plate allows lamp to align perpendicular to the floor. Accommodates ceiling pitch ranging from 2/12 to 12/12. Installation: Socket to trim interface. Rough-ins with clips retain trims. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed.

Specifications

Brand Name Lithonia Lighting Item Name 6 in Downlight Baffle Trim
Type Sloped, Narrow Flange, Round Ceiling Opening 6 in
Lamp Type BR30/BR40/PAR30/PAR38 Incandescent, Fluorescent Housing Material Aluminum
Lamp Wattage Incandescent: 65/75/100 W, Fluorescent: 32 W Diameter 8-1/4 in
Height 7-1/4 in Color Black Baffle
For Use With LI6 and LI6F Recessed Housings, LP6 and LP6F Frame-in Kits Standards cULus Listed
Application For Residential use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok