Abbotsford
das2550tmr1601f

LIGHTHEADED LIGHTING 2-550-T-MR16-01-F Nemo 4 in Adjustable Trim Square

Price $117.19 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-550-T-MR16-01-F

Description

The small nemo trim, with its sealed and flush glass face, brings nuanced architectural lighting to wet locations baths, covered walkways, entryways and outdoor living spaces. Wet location listed. Die-cast aluminium fixture. Powder coated and plated trim ring finishes. Trim clips designed for 5/8 inch ceiling thickness. Accepts up to 2 optional media.

Specifications

Brand Name Lighthead Lighting Sub Brand Nemo
Item Name 4 in Adjustable Trim Type Square
Lamp Type MR16 Halogen Ceiling Opening 4-1/2 in
Housing Material Die-Cast Aluminum Series 2-550-T
Mounting Type Recessed For Use With 2-025, 2-065 Non-Insulated, 2-015, 2-017 Insulated, 2-035 Remodel, 2-065, 2-105 Specialized Housings
Standards cETLus Listed Application For Wet Location

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok