Abbotsford
das2520t01sasbrr40308010

LIGHTHEADED LIGHTING 2-520-T-01SASBRO40308010 3000K 80-1000LM 3 Series Miro BRO LED Square Silver Satin Reflector, White

Price $149.84 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-520-T-01SASBRO40308010

Description

The Miro BRO integrates a slightly canted square reflector which minimizes glare, allows for 20° of adjustability (3 series only), can accept up to 2 lens accessories, and permits for a selection of interior finishes. Select beam spreads, reflector finishes, and trim colors for optimal effort. The Bridgelux module produces a light consistency within 3 SDCM (MacAdam Ellipse).PRODUCT FEATURES:- Utilizes Bridgelux LED- Lumen output: 800–3000- 20° aiming (3 series)- Clear glass lens standard- Die-cast aluminum fixture- Powder coated and plated trim ring finishes- Trim clips designed for 5/8" ceiling thickness- Accepts up to 2 optional media- L70 @ 50,000 hours

Specifications

Brand Name Lighthead Lighting Sub Brand Miro Bro
Item Name LED Recessed Downlight Type Dimmable, Square
Voltage Rating 120 V Fixture Wattage 9 W
Lamp Type LED Ceiling Opening 3-7/8 in
Housing Material Aluminum Beam Angle 40°
Recessed Trim Type 4 in Square Average Life 50000 hr
Color Temperature 3000/4000 K Color Rendering Index (CRI) 80
Lens Type Satin Silver Lumens 1000 lm
Mounting Type Recessed Housing Finish White
Dimensions 4-5/8 in W x 3-5/8 in H Special Features 3-1/8 in Aperture, 5/8 in Ceiling Thickness
Standards cETLus Listed Application For Damp Location

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok