Abbotsford
eltb1496snsn

ELITE LIGHTING 4 inch B1496 Series Square Downlight Trim, Satin Nickel Baffle/Satin NIckel Trim Ring

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B1496SNSN

Description

4" B1496 Series Square Downlight Trim, Satin Nickel Baffle/Satin NIckel Trim Ring.

Specifications

Brand Name Elite Lighting Item Name 4 in Trim
Series B1496 For Use With Square Downlight

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok