Abbotsford
eltb471pwh

ELITE LIGHTING 4 inch Elite Square Stepped Baffle, Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B471P-WH

Description

Square Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.

Specifications

Brand Name Elite Lighting Item Name 4 in Stepped Baffle Trim
Type Square, Direct, Symmetric Lamp Type Compact Fluorescent, R20/PAR20
Lamp Wattage Compact Fluorescent: 13 W, R/PAR20: 50 W UPC 847801047328

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok