Abbotsford
jun12sqwwh

ACUITY 4 inch 12SQ Square Frosted Lensed Trim Line Voltage, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:241Y3W
Documents Documents

Description

Juno 4-in 12SQ square lensed trim for line voltage housings offers designer-grade style for both residential and light-commercial applications. The Juno 12SQ square lensed trim features a perimeter frosted square glass lens. The Juno 12SQ square trim is constructed of high-quality, die-cast aluminum and features push-in springs for simple installation and perfect alignment.

Specifications

Brand Name Juno Item Name 4 in Shower Trim
Type Clear Center, Square, Line Voltage Lamp Type PAR20/R20
Housing Material Die-Cast Aluminum Series 12SQ
Lamp Wattage 18/26/30/50 W Width 5 in
Depth 5 in Color White, Frosted Lens
For Use With IC1/IC1W/IC1S/IC1P/TC1/TC1S/TC1R/TC1RCW/ICPL4/PL4/IC1LED/IC1RLED Recessed Light Housings Standards UL Listed
Application For Residential and Light Commercial Applications, Wet Locations UPC 661209422286

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok