Abbotsford
jun17sqbwh

ACUITY 4 inch 17SQ Square Downlight Trim Line Voltage Black, White Trim

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:241Y59
Documents Documents

Description

Juno 17SQ square downlight trim for line voltage housings offers designer-grade style for both residential and light-commercial applications. The Juno 17SQ square downlight trim has a black insert that minimizes glare at the aperture and is constructed of high-quality, die-cast aluminum. The 17SQ square downlight trim features push-in springs for simple installation and perfect alignment.

Specifications

Brand Name Juno Item Name 4 in Reflector Trim
Type Square, Line Voltage, Dimmable Voltage Rating 120 V
Lamp Type PAR20/R20 Halogen/Incandescent/LED Housing Material Die-Cast Aluminum
Series 17SQ Lamp Wattage 12 W
Application For Recessed Commercial, Recessed Residential, Damp Location UPC 661209422224

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok