Abbotsford
jun447sqhzwh

ACUITY 4 inch 447SQ Square Downlight Trim Low Voltage Haze, White Trim

Price $72.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243V2P

Description

Juno 447SQ square downlight trim for low voltage housings offers designer-grade style for both residential and light-commercial applications. The Juno 447SQ square downlight trim has a black insert that minimizes glare at the aperture and is constructed of high-quality, die-cast aluminum. The 447SQ square downlight trim features push-in springs for simple installation and perfect alignment.

Specifications

Brand Name Juno Item Name 4 in Downlight Adjustable Reflector Trim
Type Square, Low Voltage Lamp Type MR16
Housing Material Die-Cast Aluminum Series 447SQ
Lamp Wattage 50 W Width 5 in
Depth 5 in Color White, Haze Reflector
For Use With IC44N/IC44NW/IC44NS/TC44/TC44V/TC44S/TC44R Recessed Light Housings Application For Residential and Light Commercial Applications
UPC 661209422323

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok