Abbotsford
lcls6s830k10

SIGNIFY 6 inch 120V 3000K 1000LM 80CRI SlimSurface Square LED Downlight with ELV / Triac Dimming, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:S6S830K10

Description

SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted.BENEFITS:• The thinnest available solution with an integral driver for existing J-boxes or new construction• Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes• Glare controlling lens for comfortable light distribution

Specifications

Brand Name Philips Lighting Sub Brand SlimSurface
Item Name Square Downlight Type Direct Light Outlet, Symmetric
Voltage Rating 120 V Fixture Wattage 14.2 W
Lamp Type LED Lamp Wattage 14.2 W
Recessed Trim Type 6 in Square Color Temperature 3000 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lumens 1000 lm Mounting Type Wall
Housing Finish White, Matte Dimensions 161 mm L x 16 mm H
Includes Control Unit Application Downlighting
UPC 662057988863

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok