Abbotsford
cawivl203bpt

CANARM IVL203BPT Vanity Series 3-Lamp Fixture

Price $84.34 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:IVL203BPT

Description

BPT contemporary vanity fixture.

Specifications

Brand Name Canarm Item Name Contemporary Vanity Fixture
Lamp Type A Number of Lamps 3
Housing Finish Brushed Pewter Lamp Wattage 100 W
Mounting Type Down, Wall, Up Housing Material Frosted Glass
Dimensions 24-3/4 in W x 5-1/2 in D x 8-1/4 in H Standards cCSAus Certified
UPC 062345187532

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok