cawivl259a03bpt

CANARM IVL259A03BPT 100W Type A Griffin 3-Light Vanity Flat Opal Glass

Availablefor Backorder
Price $69.96 / EA Eco fees: $0.15
Qty EA
Manufacturer:CANARM
Manufacturer #:ivl259a03bpt

Description

Griffin, IVL259A03 BPT, 3 Light Vanity, Flat Opal Glass, 100 W Type A. FEATURES: • Size of fixture: 24” W x 7 1/4” H x 7 1/4” D • Finish: brushed pewter • Glass: flat opal glass • Size of glass: 4 5/8” W x 5” H • Lamping: 3 x 100W A bulb (not included) • Base/Pan: 24” L x 4 3/4” H • Mounting: up or down position

Specifications

Brand Name Canarm Sub Brand Griffin
UPC 062345248059

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok