cawivlbs14bpt

CANARM 24 inch Type G 4-Light Vanity Bathroom Strip

In Stock
Price $24.69 / EA Eco fees: $0.15
Qty EA
Manufacturer:CANARM
Manufacturer #:ivlbs14 bpt

Description

FEATURES: • Size of fixture: 24” W x4-3/8” H • Finish: brushed pewter • Glass: N/A • Lamping: 4 x 60W G bulb (not included)

Specifications

Brand Name Canarm Item Name Vanity Light Fixture
Type Direct Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 240 W Number of Lamps 4
Housing Finish Matte Lamp Wattage 60 W
Mounting Type Wall Dimensions 609.6 mm W x 111.125 mm H
UPC 062345195254

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok