CANARM 36 inch Type G 6-Light Vanity Bathroom Strip, White
Description
Vanity, IVLBS16 BPT, 6 Light Bathroom Strip, 60W Type G.FEATURES:• Size of fixture: 36” W x 4 3/8” H• Finish: brushed pewter• Glass: N/A• Lamping: 3 x 60W G bulb (not included)
Specifications
Brand Name | Canarm | Item Name | Vanity Light Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 180 W | Number of Lamps | 3 |
Housing Finish | Matte White | Lamp Wattage | 60 W |
Mounting Type | Wall | Dimensions | 914.4 mm W x 111.125 mm H |
UPC | 062345188867 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |