EXCEL LIGHTING 714524PB BATHBAR 24in X 4 1/2inPOB MIRROR 4X60W
Description
Four light vanity bar, finish: polished brass.
Specifications
Brand Name | Galaxy Lighting | Item Name | Vanity Bath Bar Fixture |
Fixture Wattage | 240 W | Number of Lamps | 4 |
Housing Finish | Polished Brass | Lamp Wattage | 60 W |
Lamp Base | E26 Medium | Mounting Type | Surface |
Dimensions | 24 in L x 4-1/2 in H x 2 in T |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |