EXCEL LIGHTING 716636PC BATHBAR 36in X 4 1/4inCHROME 6X60W
Description
Six light vanity bar, polished chrome. Location: damp place.
Specifications
Brand Name | Galaxy Lighting | Item Name | Vanity Bath Bar Fixture |
Fixture Wattage | 360 W | Number of Lamps | 6 |
Housing Finish | Polished Chrome | Lamp Wattage | 60 W |
Lamp Base | G25 Medium | Mounting Type | Surface |
Housing Material | Steel | Dimensions | 36 in L x 4-1/4 in H x 2 in T |
Standards | CSA Certified | Application | For Damp Place |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |