exc718348ptr

EXCEL LIGHTING & MANUFACTURING 48x4-1/4 inch 8x60W E26 Pewter Galaxy Lighting Surface Fixture Bath Bar

Availablefor Backorder
Price $93.00 / EA Eco fees: $0.15
Qty EA
Manufacturer:EXCEL LIGHTING
Manufacturer #:718348pt

Description

Eight light vanity bar with pewter finish and incandescent lamps 8x60W with medium base.

Specifications

Brand Name Galaxy Lighting Item Name Vanity Light Fixture
Type Direct Outlet, Symmetric Fixture Wattage 480 W
Number of Lamps 8 Housing Finish Matte Pewter
Lamp Wattage 60 W Lamp Base E26 Medium
Mounting Type Suspended Dimensions 1219.2 mm W x 50.8 mm H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok