Abbotsford
exc718548pb

48x4-1/4" 8x60W E26 Pewter Galaxy Lighting Surface Fixture Bath Bar, Polished Brass

Inventory
Unavailable for order
Manufacturer:EXCEL LIGHTING
Manufacturer #:718548PB

Description

Six light vanity bar, polished brass. Location: damp place.

Specifications

Brand Name Galaxy Lighting Sub Brand Pewter
Item Name Vanity Bath Bar Fixture Fixture Wattage 480 W
Number of Lamps 8 Housing Finish Polished Brass
Lamp Wattage 60 W Lamp Base E26 Medium
Mounting Type Surface Dimensions 48 in L x 4-1/4 in H x 2 in T
Application For Damp Place

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok