Abbotsford
eltrl417600l30k90wh

ELITE LIGHTING 4-inch 600LM RL417 Series LED Closet Light w/Built-In PIR Motion Sensor, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL417600L30K90WH

Description

The Elite RL417 has been engineered for standard junction boxes. Lights turn ON automatically when motion is detected and OFF after 30 seconds (customized is time also available) when no motion is detected. Ideal for closets, workrooms, basements, storage areas, utility rooms and attics etc.

Specifications

Brand Name Elite Lighting Item Name LED Module
Voltage Rating 120 V Fixture Wattage 9.7 W
Lamp Type LED Housing Finish White
Series RL417 Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 600 lm Mounting Type Surface
Dimensions 6.2 in dia x 1.1 in H Includes Sensor
Standards cETLus Listed, cUL Listed for Damp Location, LM79/LM80, Energy Star Certified

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok