Abbotsford
cawifm313bpt

CANARM 2x60W 120V 13 inch Canarm Fixture Flush Mount

Price $38.35 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:IFM313BPT

Description

Flushmount 13” with frosted glass

Specifications

Brand Name Canarm Item Name Flush Ceiling Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 120 W Lamp Type Incandescent
Number of Lamps 2 Housing Finish Matte Pewter
Lamp Wattage 60 W Lens Type Structured Glass
Mounting Type Flush Dimensions 330.2 mm W x 139.7 mm D
UPC 062345174778

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok