CANARM 9 inch CANARM Flush Mount, Brushed Pewter
Description
Flushmount 9” with frosted glass
Specifications
Brand Name | Canarm | Item Name | Ceiling Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Wattage | 60 W | Fixture Color/Finish | Matte Pewter |
Dimensions | 228.6 mm W x 120.65 mm H | Lamp Type | Incandescent |
Lens Type | Structured Glass | Mounting | Flush |
Lamps Included | No | UPC | 062345177717 |
Packages
6 - UNIT - (6) |