Abbotsford
gmlsct1240rwh

GM LIGHTING 12W 120VAC 4000K Round ClearTask Surface/Wall/Pendant Mount, White

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:SCT12-40-R-WH

Description

ClearTask™ combines form with function in a new, circular or square surface mount or suspended fixture that combines an acrylic, pointillist shield that when lit is surrounded by a bright EdgeLit band of light that provides a dramatic focal point to any environment. Available in pendant mount. 3000K or 4000K.FEATURES:• 120VAC operation (remote power supply not required)• Uplight and downlight• Dimmable (Triac)• Surface, wall or pendant mount• 80+ CRI• 3000K or 4000K• Perfect for ceiling, hallways or suspended over dining and pool tables• ETL Listed

Specifications

Brand Name GM Lighting Sub Brand ClearTask™
Item Name Pendant Light Fixture Type Triac Dimmable
Voltage Rating 120 V Fixture Wattage 12 W
Housing Finish White Lighting Technology Edge-Lit
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80+ Lens Type Acrylic, Pointillist
Lumens 1140 lm Mounting Type Surface, Pendant
Dimensions 11-3/8 in dia x 1-5/8 in H Standards ETL Listed, Energy Star Certified
Application For Dry Location UPC 849951010139

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok