DALS LIGHTING SM-FM08WH 8" Smart RGB+CCT Flush Mount
Description
The ultra-slim design of our Smart ceiling fixture is the cornerstone of LED lighting technology. This flush mount emits a uniform and true light creating the ambient atmosphere you desire with the push of a button.The maximum number of smart lights per installation varies based on your network specifications.Note:Not to be used with a dimmer switch or a timer. These features must be accomplished through the Dals Connect app.For indoor use only, this product is not meant for outdoor applications, including soffits.
Specifications
Brand Name | DALS Lighting | Item Name | Smart Ceiling Fixture |
Type | Ultra-Slim | Voltage Rating | 120 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Lighting Technology | LED | Average Life | 50000 hr |
Light Color | RGBW | Color Temperature | 2700 - 6500 K |
Color Rendering Index (CRI) | 80 | Lumens | 800 lm Delivered, 1000 lm LED |
Mounting Type | Flush | Housing Material | Aluminum |
Dimensions | 8 in dia x 1 in T | Includes | Wi-Fi-Enabled Controller |
Standards | cETLus Listed | UPC | 775902017158 |
Packages
1 - UNIT - 1 |