Abbotsford
eltovr101led4000l40kbk

ELITE LIGHTING OVR101LED4000L40KBK 45W 120-277V 4000K 4200LM Oracle LED Small Square Canopy Light, Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:OVR101LED4000L40KBK

Description

The Oracle LED Canopy Light is designed to provide an aesthetically pleasing low-profile luminaire that produces a high light output while keeping energy and maintenance costs low. Ideal for parking garages, walkways, storage areas, underpasses, and stairwells.FEATURES:• Sealed die-casting profile for outdoor applications• MVOLT (120-277V)• Lumen output from 4200-6500lm with efficacy up to 100lm/W• Increase energy savings with optional bi-level motion sensor• Replacing 100W MH and 175W MH saving over 75% energy consumption• Operating temperature is -40ºC to 40ºC(-40ºF to 104ºF)• UL/cUL wet location• DLC premium qualified

Specifications

Brand Name Elite Lighting Item Name Canopy Light
Type Small Square Voltage Rating 120 V
Fixture Wattage 45 W Lamp Type LED
Housing Finish Black Series OVR-101-LED
Color Temperature 4000 K Color Rendering Index (CRI) 75
Lumens 4200 lm Mounting Type Surface
Dimensions 10 in L x 10 in W x 3 in H Standards UL/cUL Listed, DLC Certified
Application For Parking Garages, Walkways, Storage Areas, Underpasses and Stairwells

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok