EXCEL LIGHTING & MANUFACTURING 2-Light 40W 11.125 ft ft Galaxy Lighting Flush Mount, White with Frosted Swirl Glass
Description
Flush mount with white finish, frosted swirl glass and A19 two incandescent lamps 40W with medium base.
Specifications
Brand Name | Galaxy Lighting | Item Name | Flush Mount Fixture |
Fixture Wattage | 13 W | Lamp Type | A19 Incandescent |
Number of Lamps | 2 | Housing Finish | White |
Lamp Wattage | 40 W | Lamp Base | GX23 |
Lens Type | Frosted Swirl Glass | Mounting Type | Flush, Ceiling |
Housing Material | Steel | Dimensions | 11-1/4 in dia x 4-1/2 in H |
Standards | CSA Certified | Application | For Dry Locations |
Packages
1 - UNIT - 1 |