EXCEL LIGHTING & MANUFACTURING 7x6 inch Galaxy Lighting Holder Ceiling Mount Fixture Flush, White
Description
Flush mount finish white, with white glass shade. Location: dry place.
Specifications
Brand Name | Galaxy Lighting | Item Name | Lamp Holder |
Lamp Type | A Incandescent | Lamp Base | E26 Medium |
Mounting Type | Flush | Dimensions | 4-7/8 in dia x 1-3/4 in H |
Standards | CSA Certified | UPC | 772775530890 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |