IP LIGHTING IP51-304600-W-WW30-120 FIXT LED CEILING UTILITY10W 120V 3000K WHI DIMM
Description
Ceiling LED fixture with die-cast aluminium one-piece base. Power coat painted low gloss white. Full size PMMA injection molded low profile lens. Lens twist lock onto base for tight fit. Suitable for building interior protected exterior. 7 inch diameter body mounts over ceiling box. Ideal for closets, utility rooms and stairwells applications.
Specifications
Brand Name | IP Lighting | Item Name | LED Light Fixture |
Type | Dimmable | Voltage Rating | 120 V |
Lamp Type | LED | Housing Finish | White |
Light Output | 100 lm/W | Average Life | 35000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | PMMA Frosted Opal | Lumens | 1200 lm |
Mounting Type | Ceiling | Housing Material | Die-Cast Aluminum |
Dimensions | 7-1/4 in dia x 1-3/4 in H | Standards | CSA C22.2 No.250.0, UL 1598, ETL Listed, CE Certified, RoHS Complaint |
Application | For Closets, Utility Rooms and Stairwells |
Packages
1 - UNIT - 1 |