STANDARD PRODUCTS 63305 25W 120V Standard Square LED Ceiling Luminaire, CL14, 4000 Kelvin
Description
Featuring a white and discreet diffusion lens in frosted acrylic, this Stanpro 14" square ceiling fixture is an ideal lighting solution for commercial and decorative applications.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Ceiling Fixture | Type | Direct Outlet, Symmetric, Square, Standard |
Voltage Rating | 120 V | Fixture Wattage | 25 W |
Lamp Type | LED (Lamp Included) | Housing Finish | White, Matte |
DLC | N | Amperage Rating | 660 mA |
Lamp Wattage | 25 W | Color Temperature | 4000 K |
Mounting Type | Ceiling/Flush/Surface | Dimensions | 355.6 mm L x 355.6 mm W x 88.9 mm H |
Includes | Control Unit | UPC | 069549633056 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |