STANPRO 4-inch 8W 120V 580LM CLDK CCT SELECT Series LED Disk, White
Description
Stanpro's LED Ceiling disk light combines exceptional light output and it mimics the look of an LED downlight for applications in limited spaces, low ceilings and on concrete material. Installing them directly into a junction box, this fixture is versatile and will fit any application. Offered in 2 sizes and 5 Color temperature selectable, this ceiling luminaire is the perfect solution for commercial and residential applications.
Specifications
Brand Name | Stanpro | Item Name | LED Ceiling Disk Light |
Type | 113° Beam, Dimmable, Round, Surface Mount | Voltage Rating | 120 V |
Wattage | 8 W | Lamp Type | LED |
Fixture Color/Finish | White | Dimensions | 4 in dia x 1 in H |
Frequency Rating | 60 Hz | Fixture Material | Metal |
Designation | CLDK4-R8W-A/5CWH LED Disk Light 4IN 8W 120V 5CCT WH | Lumens | 580 lm |
Color Rendering Index (CRI) | 90 | Color Temperature | 2700/3000/3500/4000/5000 K |
Average Rated Life | 50000 hr | Lens Type | Frosted Plastic |
Temperature Rating | -20 to 45 °C | Mounting | Ceiling, Surface |
Lamps Included | No | Standards | cULus Certified, Energy Star Certified |
Application | For Wet Locations | UPC | 069549005921 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |