STANDARD PRODUCTS 6 inch 10W 120V 3000K Dimmable Traditional LED Ceiling Round Luminaire, White
Description
Discover STANDARD's LED ceiling luminaire line equipped with high quality integrated LEDs: they are an energy efficient solution with a life rating of over 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any genereal lighting needs. Thanks to STANDARD's variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations.
Specifications
Brand Name | Standard Products | Item Name | LED Ceiling Luminaire |
Type | Round | Lamp Type | LED |
Lamp Wattage | 10 W | Color Temperature | 3000 K |
Lumens | 600 lm | Mounting | Ceiling, Surface |
Housing Material | Plastic | UPC | 069549641549 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |