8" 12W 120V 3000K Dimmable Traditional LED Ceiling Round Luminaire, White
Description
Round LED ceiling luminaire with lens made of polystyrene frosted. Easy to install twist and lock diffuser. Simple, functional and low profile design. Ideal for use in closets, utility areas, hallways, bedrooms, offices and various residential and commercial applications.
Specifications
Brand Name | Standard Products | Item Name | Ceiling Fixture |
Type | Round | Voltage Rating | 0 - 120 VAC |
Fixture Wattage | 12 W | Lamp Type | LED (Lamp Included) |
Number of Lamps | 1 | Lamp Wattage | 12 W |
Color Temperature | 3000 K | Lumens | 800 lm |
Mounting Type | Ceiling/Flush/Surface | Housing Material | Plastic |
Dimensions | 8 in dia | UPC | 069549641563 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |