STANDARD PRODUCTS 11 inch 15W 3000K LED Ceiling Mount Luminaires, Square
Description
FEATURES AND SPECIFICATIONS: - Lens type: Frosted Acrylic Diffuser - Lens benefits: Square design with softly contoured acrylic lenses. Installed on housing with 2 side latches. - Housing: Simple, functional and low profile design. - Applications: Ideal for use in closets, utility areas, hallways, bedrooms, offices & various residential and commercial applications. - Benefits compared to Traditional Light: Uses less energy than fluorescent lights, lasts longer and is maintenance free.
Specifications
Brand Name | Standard Products | Item Name | Ceiling Fixture |
Type | Direct Light Outlet, Symmetric, Square | Voltage Rating | 120 V, 1 - 10 V Dimming |
Fixture Wattage | 15 W | Lamp Type | LED (Lamp Included) |
Housing Finish | White, Matte | Amperage Rating | 340 mA |
Lamp Wattage | 15 W | Color Temperature | 3000 K |
Lumens | 1050 lm | Mounting Type | Ceiling/Flush/Surface |
Dimensions | 279.4 mm L x 279.4 mm W x 88.9 mm H | Includes | Control Unit |
UPC | 069549633001 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |