STANDARD PRODUCTS 14 inch 25W 3000K LED Ceiling Mount Luminaires, Square
Description
FEATURES AND SPECIFICATIONS: - Lens type: Frosted Acrylic Diffuser - Lens benefits: Square design with softly contoured acrylic lenses. Installed on housing with 2 side latches. - Housing: Simple, functional and low profile design. - Applications: Ideal for use in closets, utility areas, hallways, bedrooms, offices & various residential and commercial applications. - Benefits compared to Traditional Light: Uses less energy than fluorescent lights, lasts longer and is maintenance free.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | LED Ceiling Luminaire | Type | Square |
Lamp Type | LED | Dimensions | 355.6 mm W x 88.9 mm D |
DLC | N | Amperage Rating | 660 - 660 mA |
Lamp Wattage | 25 W | Color Temperature | 3000 K |
Lumens | 1700 lm | Mounting | Ceiling, Surface |
Housing Finish | White/Matte | UPC | 069549633049 |