STANDARD PRODUCTS 14 inch 25W 4000K LED Ceiling Mount Luminaires, Round
Description
FEATURES AND SPECIFICATIONS: - Lens type: Frosted Acrylic Diffuser - Lens benefits: Easy to install diffuser with twist and lock. - Housing: Simple, functional and low profile design. - Applications: Ideal for use in closets, utility areas, hallways, bedrooms, offices & various residential and commercial applications. - Benefits compared to Traditional Light: Uses less energy than fluorescent lights, lasts longer and is maintenance free.
Specifications
Brand Name | Standard Products | Item Name | LED Ceiling Light |
Type | Dimmable, Round | Voltage Rating | 120 V |
Wattage | 25 W | Fixture Color/Finish | White |
Dimensions | 14 in dia x 4-1/8 in H | Lamp Type | 50000 hr LED |
Frequency Rating | 60 Hz | Designation | CL14/S2/25W/40K/RND/WH/STD |
Lumens | 1851 lm | Color Rendering Index (CRI) | 80 |
Color Temperature | 4000 K | Lens Type | Frosted Polycarbonate |
Temperature Rating | -20 to 45 °C | Mounting | Junction Box |
Lamps Included | Yes | Standards | cULus Listed, FCC, Energy Star® Certified |
Application | For Damp Locations | UPC | 069549667150 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |