STANPRO 15-inch 4000K Single Ring LED Ceiling Mount Luminaire, Brushed Nickel
Description
Stanpro's Single Ring LED Ceiling Luminaire series offers the advantage of an integrated color temperature selection. With a brushed nickel decorative ring, this 15" luminaire allows to elegantly enhance any residential or commercial space such as hallway, foyer, bedroom or lobby.
Specifications
Brand Name | Stanpro | Item Name | LED Ceiling Luminaire |
Type | 120° Beam, Dimmable, Round, Single Ring, Surface Mount | Voltage Rating | 120 V |
Wattage | 25 W | Fixture Color/Finish | Brushed Nickel |
Dimensions | 14-31/32 in dia x 3-15/32 in H | Lamp Type | LED |
DLC | N | Frequency Rating | 60 Hz |
Designation | CLBN15-R25W-A/40K 15 CEILING BRUSHED NICKEL 25W 40K ROUND | Lumens | 1875 lm |
Color Rendering Index (CRI) | 80 | Color Temperature | 4000 K |
Average Rated Life | 50000 hr | Lens Type | Frosted Plastic |
Temperature Rating | -10 to 40 °C | Mounting | Ceiling, Surface |
Lamps Included | No | Standards | cULus Certified, cETLus Listed, Damp Location Listed, FCC Compliant, Energy Star Certified, RoHS Compliant |
Application | For Damp Locations and Indoor Applications | UPC | 069549013728 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |