Abbotsford
lcls4s830k7

PHILIPS LIGHTING 4 inch 120V 3000K 650LM 80CRI SlimSurface Square LED Downlight with ELV / Triac Dimming, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:S4S830K7

Description

SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted.BENEFITS:• The thinnest available solution with an integral driver for existing J-boxes or new construction• Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes• Glare controlling lens for comfortable light distribution

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 4 in Square LED Downlight Type Direct Light Outlet, Symmetric, Slim
Voltage Rating 120 V Fixture Wattage 14.2 W
Lamp Type LED Lamp Wattage 14.2 W
Color Temperature 3000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lumens 600 lm
Mounting Type Recessed, Wall/Surface Housing Finish Matte White
Dimensions 16 mm H Application For Downlighting
UPC 662057988801

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok