Abbotsford
lcls5r830k7al

PHILIPS LIGHTING 5 inch 120V 3000K 650LM 80CRI SlimSurface Round LED Downlight with ELV / Triac Dimming, Aluminum

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:S5R830K7AL

Description

SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted.FEATURES:• The thinnest available solution with an integral driver for existing J-boxes or new construction• Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes• Glare controlling lens for comfortable light distribution

Specifications

Brand Name Philips Lighting Sub Brand SlimSurface
Item Name Recessed Downlight Fixture Type Direct Light Outlet, Symmetric
Voltage Rating 120 V Fixture Wattage 14.2 W
Lamp Type LED Housing Material Aluminum
Lamp Wattage 14.2 W Recessed Trim Type 5 in Round
Color Temperature 3000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lumens 700 lm
Mounting Type Wall Housing Finish Matte
Dimensions 115 mm OD x 16 mm H Includes Control Unit
Application Downlighting UPC 662057988696

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok